KOYO
KOYO
M84548
KOYO KOYO
Description
M84548
Bearing Cone; M84548 Basic Number; Standard Precision; 1" Bore; 0.765" Width; Single Row of Roller
Part #
M84548
BDI #
553113
Details
60.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M84548/p/553113
Your Price
$ 60.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
EAN
0605790126840
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M84548
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; M84548 Basic Number; Standard Precision; 1" Bore; 0.765" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.765 Inch | 19.431 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh