

TIMKEN
TIMKEN
M959410-2
TIMKEN TIMKEN
Description
M959410-20000 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Bearing Cup; M959410 Basic Number; Standard Precision; 19.683" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
M959410-20000
BDI #
1366628
Details
16421.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M959410-2/p/1366628
Your Price
$ 16,421.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
18.833
EAN
0053893717555
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M959410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M959410 Basic Number; Standard Precision; 19.683" Outside Diameter; 2-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
19.683 Inch | 499.948 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh