

TIMKEN
TIMKEN
NA132083-2
TIMKEN TIMKEN
Description
NA132083 2 ; TAPERED ROLLER BRG CONE
Bearing Cone; NA132083 Basic Number; Standard Precision; 8" Bore; 2-3/8" Width; Single Row of Roller
Part #
053893492391
BDI #
1367199
Details
3885.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA132083-2/p/1367199
Your Price
$ 3,885.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
9.68
EAN
0053893492391
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NA132083
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA132083-2
Long Description
Bearing Cone; NA132083 Basic Number; Standard Precision; 8" Bore; 2-3/8" Width; Single Row of Roller
Width
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
8 Inch | 203.2 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh