

TIMKEN
TIMKEN
NA33895SW-2
TIMKEN TIMKEN
Description
NA33895SW-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; NA33895SW Basic Number; Standard Precision; 2-1/8" Bore; 1-3/8" Width; Single Row of Roller
Part #
NA33895SW-20024
BDI #
1425532
Details
416.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA33895SW-2/p/1425532
Your Price
$ 416.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.2
EAN
0053893266244
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA33895SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA33895SW-2
Long Description
Bearing Cone; NA33895SW Basic Number; Standard Precision; 2-1/8" Bore; 1-3/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh