

TIMKEN
TIMKEN
NA357-2
TIMKEN TIMKEN
Description
NA357-20024 TAPERED ROLLER BEARING CONE ; STD PRECISION 1.575" BORE
Bearing Cone; NA357 Basic Number; Standard Precision; 1.575" Bore; 1" Width; Single Row of Roller
Part #
NA357-20024
BDI #
1367322
Details
406.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA357-2/p/1367322
Your Price
$ 406.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.434
EAN
0053893011356
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA357
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA357-2
Long Description
Bearing Cone; NA357 Basic Number; Standard Precision; 1.575" Bore; 1" Width; Single Row of Roller
Bore
1.575 Inch | 40.005 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh