

TIMKEN
TIMKEN
NA397-2
TIMKEN TIMKEN
Description
NA397-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2.362" BORE
Bearing Cone; NA397 Basic Number; Standard Precision; 2.362" Bore; 1-1/32" Width; Single Row of Roller
Part #
NA397-20024
BDI #
1367347
Details
285.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA397-2/p/1367347
Your Price
$ 285.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.653
EAN
0053893028965
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA397
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA397-2
Long Description
Bearing Cone; NA397 Basic Number; Standard Precision; 2.362" Bore; 1-1/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.362 Inch | 59.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh