TIMKEN
TIMKEN
NA397-3
TIMKEN TIMKEN
Description
NA397-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; NA397 #3 Basic Number; Class 3 Precision; 2.362" Bore; 1-1/32" Width; Single Row of Roller
Part #
NA397-30000
BDI #
1367349
Details
1068.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA397-3/p/1367349
Your Price
$ 1,068.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.697
EAN
0053893028989
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
NA397 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NA397 #3 Basic Number; Class 3 Precision; 2.362" Bore; 1-1/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.362 Inch | 59.995 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh