NTN
NTN
NA48390
NTN NTN
Description
NA48390 TAPERED ROLLER BRG CONE ; NON RETURNABLE
Bearing Cone; NA48390 Basic Number; Standard Precision; 5-3/8" Bore; 1-11/16" Width; Single Row of Roller
Part #
NA48390
BDI #
25268234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA48390/p/25268234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.05
EAN
4547359888553
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA48390
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; NA48390 Basic Number; Standard Precision; 5-3/8" Bore; 1-11/16" Width; Single Row of Roller
Width
1.688 Inch | 42.875 Millimeter
Bore
5.375 Inch | 136.525 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh