TIMKEN
TIMKEN
NA485SW-2
TIMKEN TIMKEN
Description
NA485SW-20024 TAPERED ROLLER BRG CONE ; 4 OD
Bearing Cone; NA485SW Basic Number; Standard Precision; 2.755" Bore; 1-15/32" Width; Single Row of Roller
Part #
NA485SW-20024
BDI #
1367477
Details
1112.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA485SW-2/p/1367477
Your Price
$ 1,112.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.98
EAN
0053893043135
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA485SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Large Rib | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA485SW-2
Long Description
Bearing Cone; NA485SW Basic Number; Standard Precision; 2.755" Bore; 1-15/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.469 Inch | 37.313 Millimeter
Bore
2.755 Inch | 69.977 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


