

TIMKEN
TIMKEN
NA55200-2
TIMKEN TIMKEN
Description
NA55200-20024 TAPERED ROLLER BRG CONE ; SINGLE ROW <4 OD
Bearing Cone; NA55200 Basic Number; Standard Precision; 2" Bore; 1-9/32" Width; Single Row of Roller
Part #
NA55200-20024
BDI #
1367521
Details
2867.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA55200-2/p/1367521
Your Price
$ 2,867.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.838
EAN
0053893334158
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA55200
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA55200-2
Long Description
Bearing Cone; NA55200 Basic Number; Standard Precision; 2" Bore; 1-9/32" Width; Single Row of Roller
Width
1.281 Inch | 32.537 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh