TIMKEN
TIMKEN
NA67787W-3
TIMKEN TIMKEN
Description
NA67787W-3
Bearing Cone; NA67787W #3 Basic Number; Class 3 Precision; 6-7/8" Bore; 2-1/32" Width; Single Row of Roller
Part #
NA67787W 3
BDI #
19287965
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA67787W-3/p/19287965
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.173
EAN
0053893370361
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
NA67787W #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA67787W-3
Long Description
Bearing Cone; NA67787W #3 Basic Number; Class 3 Precision; 6-7/8" Bore; 2-1/32" Width; Single Row of Roller
Bore
6.875 Inch | 174.625 Millimeter
Width
2.031 Inch | 51.587 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


