

TIMKEN
TIMKEN
NA67885SW-2
TIMKEN TIMKEN
Description
NA67885SW-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; NA67885SW Basic Number; Standard Precision; 7-1/2" Bore; 2-5/32" Width; Single Row of Roller
Part #
NA67885SW-2
BDI #
1367614
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA67885SW-2/p/1367614
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.58
EAN
0053893374925
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NA67885SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Large Rib | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA67885SW-2
Long Description
Bearing Cone; NA67885SW Basic Number; Standard Precision; 7-1/2" Bore; 2-5/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.156 Inch | 54.762 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh