

TIMKEN
TIMKEN
NA94650-2
TIMKEN TIMKEN
Description
NA94650 2 ; TAPERED ROLLER BRG CONE
Bearing Cone; NA94650 Basic Number; Standard Precision; 6-1/2" Bore; 2-13/16" Width; Single Row of Roller
Part #
053893446639
BDI #
1367743
Details
5032.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA94650-2/p/1367743
Your Price
$ 5,032.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
12.39
EAN
0053893446639
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NA94650
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA94650-2
Long Description
Bearing Cone; NA94650 Basic Number; Standard Precision; 6-1/2" Bore; 2-13/16" Width; Single Row of Roller
Width
2.813 Inch | 71.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh