

TIMKEN
TIMKEN
NA94700-2
TIMKEN TIMKEN
Description
NA94700-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; NA94700 Basic Number; Standard Precision; 7" Bore; 2-13/16" Width; Single Row of Roller
Part #
NA94700-20024
BDI #
1367746
Details
4178.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA94700-2/p/1367746
Your Price
$ 4,178.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.614
EAN
0053893448770
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NA94700
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA94700-2
Long Description
Bearing Cone; NA94700 Basic Number; Standard Precision; 7" Bore; 2-13/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh