

TIMKEN
TIMKEN
NP022333-2
TIMKEN TIMKEN
Description
NP022333 2 ; TAPERED ROLLER BRG CONE
Bearing Cone; NP022333 Basic Number; Standard Precision; 3.542" Bore; 1.575" Width; Single Row of Roller
Part #
053893194738
BDI #
1368013
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP022333-2/p/1368013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.738
EAN
0053893194738
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP022333
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP022333-2
Long Description
Bearing Cone; NP022333 Basic Number; Standard Precision; 3.542" Bore; 1.575" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.575 Inch | 40.005 Millimeter
Bore
3.542 Inch | 89.967 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh