TIMKEN
TIMKEN
NP113015-2
TIMKEN TIMKEN
Description
NP113015-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 8-12 OD
Bearing Cup; NP113015 Basic Number; Standard Precision; 10-9/16" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
NP113015-2
BDI #
1368077
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP113015-2/p/1368077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.832
EAN
0053893822266
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
NP113015
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP113015-2
Long Description
Bearing Cup; NP113015 Basic Number; Standard Precision; 10-9/16" Outside Diameter; 2-1/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
10.563 Inch | 268.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh