

TIMKEN
TIMKEN
NP212764-2
TIMKEN TIMKEN
Description
NP212764-2 TAPERED ROLLER BRG CONE ; SINGLE PWRDENSE 4-8 OD
Bearing Cone; NP212764 Basic Number; Standard Precision; 3.347" Bore; 1.142" Width; Single Row of Roller
Part #
NP212764-N0904
BDI #
1368181
Details
304.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP212764-2/p/1368181
Your Price
$ 304.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.915
EAN
0053893195773
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP212764
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP212764 Basic Number; Standard Precision; 3.347" Bore; 1.142" Width; Single Row of Roller
Bore
3.347 Inch | 85.014 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.142 Inch | 29.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh