TIMKEN
TIMKEN
NP236058-2
TIMKEN TIMKEN
Description
NP236058-2 TAPERED ROLLR BEARINGS CUP ; NON-RETURNABLE
Bearing Cone; NP236058 Basic Number; Standard Precision; 8.69" Bore; 2.44" Width; Single Row of Roller
Part #
NP236058-2
BDI #
1368217
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP236058-2/p/1368217
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
9.998
EAN
0053893941127
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP236058
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP236058-2
Long Description
Bearing Cone; NP236058 Basic Number; Standard Precision; 8.69" Bore; 2.44" Width; Single Row of Roller
Width
2.44 Inch | 61.976 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
8.69 Inch | 220.726 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


