

TIMKEN
TIMKEN
NP244986-2
TIMKEN TIMKEN
Description
NP244986-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE 1-CUP FUEL EFFIC 4 OD
Bearing Cup; NP244986 Basic Number; Class N Precision; 95MM Outside Diameter; 22.111MM Width; Single Row of Roller
Part #
NP244986-N09A6
BDI #
19287973
Details
51.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP244986-2/p/19287973
Your Price
$ 51.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.311
EAN
0053893649672
Product Group - BDI
B04334
Precision Class
Class N
Component
Cup
Basic Number
NP244986
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.69
Long Description
Bearing Cup; NP244986 Basic Number; Class N Precision; 95MM Outside Diameter; 22.111MM Width; Single Row of Roller
Outside Diameter
3.74 Inch | 95 Millimeter
Width
0.871 Inch | 22.111 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh