

TIMKEN
TIMKEN
NP256771-2
TIMKEN TIMKEN
Description
NP256771-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE 4 OD
Bearing Cone; NP256771 Basic Number; Class 7 Precision; 1-7/8" Bore; 1.011" Width; Single Row of Roller
Part #
NP256771-2
BDI #
24625990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP256771-2/p/24625990
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.618
EAN
0053893140650
Product Group - BDI
B04334
Precision Class
Class 7
Component
Cone
Basic Number
NP256771
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.362
Long Description
Bearing Cone; NP256771 Basic Number; Class 7 Precision; 1-7/8" Bore; 1.011" Width; Single Row of Roller
Bore
1.875 Inch | 47.625 Millimeter
Width
1.011 Inch | 25.679 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh