TIMKEN
TIMKEN
NP318858-2
TIMKEN TIMKEN
Description
NP318858-2 ; TRB SINGLE CONE PWRDENSE <4 OD
Bearing Cone; NP318858 Basic Number; Standard Precision; 1-3/4" Bore; 1.22" Width; Single Row of Roller
Part #
NP318858-2
BDI #
1368301
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP318858-2/p/1368301
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.474
EAN
0053893941493
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP318858
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP318858 Basic Number; Standard Precision; 1-3/4" Bore; 1.22" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.22 Inch | 30.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


