

TIMKEN
TIMKEN
NP340526-70422
TIMKEN TIMKEN
Description
NP340526-70422 TAPERED ROLLER BRG CONE ; NON RETURNABLE SINGLE 4-8 OD
Bearing Cone; NP340526 Basic Number; Class 7 Precision; 2-1/8" Bore; 1.427" Width; Single Row of Roller
Part #
NP340526-70422
BDI #
24626014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP340526-70422/p/24626014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.974
EAN
0053893790558
Product Group - BDI
B04334
Precision Class
Class 7
Component
Cone
Basic Number
NP340526
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
4.327
Long Description
Bearing Cone; NP340526 Basic Number; Class 7 Precision; 2-1/8" Bore; 1.427" Width; Single Row of Roller
Bore
2.125 Inch | 53.975 Millimeter
Width
1.427 Inch | 36.246 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh