TIMKEN
TIMKEN
NP403673-2
TIMKEN TIMKEN
Description
NP403673-2 ; TRB SINGLE CUP 12-18 OD
Bearing Cup; NP403673 Basic Number; Standard Precision; 12.598" Outside Diameter; 1.181" Width; Single Row of Roller
Part #
NP403673-2
BDI #
1368383
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP403673-2/p/1368383
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.15
EAN
0053893856537
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
NP403673
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP403673 Basic Number; Standard Precision; 12.598" Outside Diameter; 1.181" Width; Single Row of Roller
Width
1.181 Inch | 29.997 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
12.598 Inch | 319.989 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh