

TIMKEN
TIMKEN
NP457992-2
TIMKEN TIMKEN
Description
NP457992-2 TAPERED ROLLER BRG CONE ; STD PRECISION 1-5/8" B
Bearing Cone; NP457992 Basic Number; Standard Precision; 1-5/8" Bore; 1.01" Width; Single Row of Roller
Part #
NP457992-70903
BDI #
1368459
Details
111.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP457992-2/p/1368459
Your Price
$ 111.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.399
EAN
0053893400266
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP457992
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP457992-2
Long Description
Bearing Cone; NP457992 Basic Number; Standard Precision; 1-5/8" Bore; 1.01" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.01 Inch | 25.654 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh