TIMKEN
TIMKEN
NP518306-2
TIMKEN TIMKEN
Description
NP518306-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PWRDENSE 4-8 OD
Bearing Cone; NP518306 Basic Number; Standard Precision; 4-3/8" Bore; 2.06" Width; Single Row of Roller
Part #
NP518306-2
BDI #
1368515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP518306-2/p/1368515
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.627
EAN
0053893973401
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP518306
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP518306-2
Long Description
Bearing Cone; NP518306 Basic Number; Standard Precision; 4-3/8" Bore; 2.06" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4.375 Inch | 111.125 Millimeter
Width
2.06 Inch | 52.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


