

TIMKEN
TIMKEN
NP520308-2
TIMKEN TIMKEN
Description
NP520308-20902 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; NP520308 Basic Number; Standard Precision; 4-13/16" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
NP520308-20902
BDI #
1368523
Details
256.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP520308-2/p/1368523
Your Price
$ 256.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.806
EAN
0053893197463
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP520308
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP520308-2
Long Description
Bearing Cup; NP520308 Basic Number; Standard Precision; 4-13/16" Outside Diameter; 1-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.813 Inch | 122.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh