

TIMKEN
TIMKEN
NP528245-2
TIMKEN TIMKEN
Description
NP528245-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Bearing Cone; NP528245 Basic Number; Standard Precision; 2.756" Bore; 0.787" Width; Single Row of Roller
Part #
NP528245-N0000
BDI #
1368537
Details
290.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP528245-2/p/1368537
Your Price
$ 290.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.467
EAN
0053893889771
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP528245
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP528245 Basic Number; Standard Precision; 2.756" Bore; 0.787" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.756 Inch | 70.002 Millimeter
Width
0.787 Inch | 19.99 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh