https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-SRCN-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyNHxpbWFnZS9qcGVnfGFHTmxMMmd5TUM4eE1EZzJNekE1TURjeU9EazVNQzlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZVMUpEVGw5VVUxOHpNREI0TXpBd0xtcHdad3xlMDAwOGNhNmRjOWMyOWJlOGUxNzdlY2RmYWUyZTNmMmFhZmIxZGQwYjhhZGY4MzY2Y2Q5MDllZjQyY2RjOTU2
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-SRCN-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyNHxpbWFnZS9qcGVnfGFHTmxMMmd5TUM4eE1EZzJNekE1TURjeU9EazVNQzlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZVMUpEVGw5VVUxOHpNREI0TXpBd0xtcHdad3xlMDAwOGNhNmRjOWMyOWJlOGUxNzdlY2RmYWUyZTNmMmFhZmIxZGQwYjhhZGY4MzY2Y2Q5MDllZjQyY2RjOTU2
TIMKEN
TIMKEN
NP602687-20J03
TIMKEN TIMKEN
Description
NP602687-2
Bearing Cone; NP602687 Basic Number; Class 2 Precision; 16-3/4" Bore; 5.866" Width; Single Row of Roller
Part #
NP602687-2
BDI #
24626147
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP602687-20J03/p/24626147
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
119.888
EAN
0053893809847
Product Group - BDI
B04336
Precision Class
Class 2
Component
Cone
Basic Number
NP602687
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
261.965
Long Description
Bearing Cone; NP602687 Basic Number; Class 2 Precision; 16-3/4" Bore; 5.866" Width; Single Row of Roller
Bore
16.75 Inch | 425.45 Millimeter
Width
5.866 Inch | 149 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

