

TIMKEN
TIMKEN
NP665996-2
TIMKEN TIMKEN
Description
NP665996-2 TAPERED ROLLER BRG CONE ; SINGLE FUEL EFFIC 4 OD
Bearing Cone; NP665996 Basic Number; Class N Precision; 50MM Bore; 25.679MM Width; Single Row of Roller
Part #
NP665996-N09A6
BDI #
19287994
Details
86.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP665996-2/p/19287994
Your Price
$ 86.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.556
EAN
0053893649689
Product Group - BDI
B04334
Precision Class
Class N
Component
Cone
Basic Number
NP665996
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.269
Long Description
Bearing Cone; NP665996 Basic Number; Class N Precision; 50MM Bore; 25.679MM Width; Single Row of Roller
Bore
1.969 Inch | 50 Millimeter
Width
1.011 Inch | 25.679 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh