TIMKEN
TIMKEN
NP666842-2
TIMKEN TIMKEN
Description
TIMKEN NP666842-2
Bearing Cup; NP666842 Basic Number; Standard Precision; 2.677" Outside Diameter; 0.606" Width; Single Row of Roller
Part #
NP666842-2
BDI #
20053021
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP666842-2/p/20053021
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.1
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP666842
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP666842-2
Long Description
Bearing Cup; NP666842 Basic Number; Standard Precision; 2.677" Outside Diameter; 0.606" Width; Single Row of Roller
Outside Diameter
2.677 Inch | 67.996 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.606 Inch | 15.392 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


