

TIMKEN
TIMKEN
NP747110-2
TIMKEN TIMKEN
Description
NP747110-20902 TAPERED ROLLER BRG CONE ; PRECISION 2-3/8" BORE
Bearing Cone; NP747110 Basic Number; Standard Precision; 2-3/8" Bore; 1.723" Width; Single Row of Roller
Part #
NP747110-20902
BDI #
1368768
Details
544.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP747110-2/p/1368768
Your Price
$ 544.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.636
EAN
0053893198590
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP747110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP747110 Basic Number; Standard Precision; 2-3/8" Bore; 1.723" Width; Single Row of Roller
Bore
2.375 Inch | 60.325 Millimeter
Width
1.723 Inch | 43.764 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh