TIMKEN
TIMKEN
NP750751-2
TIMKEN TIMKEN
Description
NP750751 2 ; TAPERED ROLLER BRG CUP
Bearing Cup; NP750751 Basic Number; Standard Precision; 3.15" Outside Diameter; 0.892" Width; Single Row of Roller
Part #
053893398112
BDI #
1368772
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP750751-2/p/1368772
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.287
EAN
0053893398112
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP750751
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP750751 Basic Number; Standard Precision; 3.15" Outside Diameter; 0.892" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.892 Inch | 22.657 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


