

TIMKEN
TIMKEN
NP856634-2
TIMKEN TIMKEN
Description
NP856634-2
Bearing Cup; NP856634 Basic Number; Standard Precision; 7.12" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
NP856634-2
BDI #
24626235
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP856634-2/p/24626235
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.94
EAN
0053893936109
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP856634
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP856634 Basic Number; Standard Precision; 7.12" Outside Diameter; 1-1/2" Width; Single Row of Roller
Outside Diameter
7.12 Inch | 180.848 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh