TIMKEN
TIMKEN
NP870735-2
TIMKEN TIMKEN
Description
NP870735-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE 8-12 OD
Bearing Cone; NP870735 Basic Number; Standard Precision; 6" Bore; 2.94" Width; Single Row of Roller
Part #
NP870735-2
BDI #
1368906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP870735-2/p/1368906
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.737
EAN
0053893822303
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP870735
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP870735-2
Long Description
Bearing Cone; NP870735 Basic Number; Standard Precision; 6" Bore; 2.94" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.94 Inch | 74.676 Millimeter
Bore
6 Inch | 152.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


