TIMKEN
TIMKEN
NP876034-2
TIMKEN TIMKEN
Description
NP876034 2 ; TAPERED ROLLER BRG
Bearing Cone; NP876034 Basic Number; Standard Precision; 7-1/2" Bore; 3-3/4" Width; Single Row of Roller
Part #
053893830216
BDI #
1368912
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP876034-2/p/1368912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
23.233
EAN
0053893830216
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP876034
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP876034-2
Long Description
Bearing Cone; NP876034 Basic Number; Standard Precision; 7-1/2" Bore; 3-3/4" Width; Single Row of Roller
Width
3.75 Inch | 95.25 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh