NTN
NTN
T-74850
NTN NTN
Description
T-74850 ; POR TAPERED ROLLER BEARING
Bearing Cup; 74850 Basic Number; Standard Precision; 8-1/2" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
T-74850
BDI #
17149905
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/T-74850/p/17149905
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
74850
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.29
Long Description
Bearing Cup; 74850 Basic Number; Standard Precision; 8-1/2" Outside Diameter; 1-3/8" Width; Single Row of Roller
Outside Diameter
8.5 Inch | 215.9 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh