

TIMKEN
TIMKEN
T70335-2
TIMKEN TIMKEN
Description
T70335-20001 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4 OD
Bearing Double Cup; T70335 Basic Number; Standard Precision; 3" Outside Diameter; 1-27/32" Width; Double Row of Roller
Part #
T70335-20001
BDI #
1374025
Details
803.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/T70335-2/p/1374025
Your Price
$ 803.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.048
EAN
0053893381121
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
T70335
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
2.48
Long Description
Bearing Double Cup; T70335 Basic Number; Standard Precision; 3" Outside Diameter; 1-27/32" Width; Double Row of Roller
Width
1.844 Inch | 46.838 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh