TIMKEN
TIMKEN
XC03638C-2
TIMKEN TIMKEN
Description
XC03638C-2 TAPERED ROLLER BRG CONE
Bearing Cone; XC03638C Basic Number; Standard Precision; 10.06" Bore; 2-1/2" Width; Single Row of Roller
Part #
XC03638C-80000
BDI #
1375106
Details
7011.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC03638C-2/p/1375106
Your Price
$ 7,011.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.171
EAN
0053893806051
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
XC03638C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC03638C-2
Long Description
Bearing Cone; XC03638C Basic Number; Standard Precision; 10.06" Bore; 2-1/2" Width; Single Row of Roller
Bore
10.06 Inch | 255.524 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


