

TIMKEN
TIMKEN
XC06536CD-2
TIMKEN TIMKEN
Description
XC06536CD-2 TAPERED ROLLER BEARING CONE ; SINGLE PWRDENSE 4 OD
Bearing Cone; XC06536CD Basic Number; Standard Precision; 0.866" Bore; 0.655" Width; Single Row of Roller
Part #
XC06536CD-20957
BDI #
1425613
Details
151.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC06536CD-2/p/1425613
Your Price
$ 151.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.077
EAN
0053893892955
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
XC06536CD
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; XC06536CD Basic Number; Standard Precision; 0.866" Bore; 0.655" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.866 Inch | 21.996 Millimeter
Width
0.655 Inch | 16.637 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh