TIMKEN
TIMKEN
XC1956CC-2
TIMKEN TIMKEN
Description
XC1956CC-2
Bearing Cone; XC1956CC Basic Number; Standard Precision; 9.265" Bore; 2-1/4" Width; Single Row of Roller
Part #
XC1956CC-2
BDI #
1375162
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC1956CC-2/p/1375162
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.86
EAN
0053893210537
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
XC1956CC
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC1956CC-2
Long Description
Bearing Cone; XC1956CC Basic Number; Standard Precision; 9.265" Bore; 2-1/4" Width; Single Row of Roller
Bore
9.265 Inch | 235.331 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


