TIMKEN
TIMKEN
XC25823C-2
TIMKEN TIMKEN
Description
XC25823C-2 TAPERED ROLLER BEARING
Bearing Cone; XC25823C Basic Number; Standard Precision; 9.246" Bore; 1-31/32" Width; Single Row of Roller
Part #
XC25823C-2
BDI #
1375275
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC25823C-2/p/1375275
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.494
EAN
0053893215037
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
XC25823C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC25823C-2
Long Description
Bearing Cone; XC25823C Basic Number; Standard Precision; 9.246" Bore; 1-31/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
9.246 Inch | 234.848 Millimeter
Width
1.969 Inch | 50.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


