https://www.bdiexpress.com/medias/MFRTIMBRGXXX-CTRB-BRSS-CG-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxMnxpbWFnZS9qcGVnfGFHRmlMMmhsWWk4eE1EZ3lNVFEzTmprM05EWXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlExUlNRbDlDVWxOVFgwTkhYMVJRWHpNd01IZ3pNREF1YW5CbnwwMDlmN2NmM2YxMGQwMDJkZTA4ZWE0Y2FhZDE4MThlM2QxOWM5ZjMxMmE0NDhmODcxMzBhMmViNGI5NzdkNjI5
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-CTRB-BRSS-CG-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxMnxpbWFnZS9qcGVnfGFHRmlMMmhsWWk4eE1EZ3lNVFEzTmprM05EWXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlExUlNRbDlDVWxOVFgwTkhYMVJRWHpNd01IZ3pNREF1YW5CbnwwMDlmN2NmM2YxMGQwMDJkZTA4ZWE0Y2FhZDE4MThlM2QxOWM5ZjMxMmE0NDhmODcxMzBhMmViNGI5NzdkNjI5
TIMKEN
TIMKEN
180TP170
TIMKEN TIMKEN
Description
180TP170 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD
Thrust Roller Cylindrical Bearing; 18" Bore 1; 18-1/8" Bore 2; 30" Outside Diameter; 5-1/2" Height; Cylindrical Roller Bearing; Not Self Aligning; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision Class
Part #
180TP170
BDI #
24619169
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/180TP170/p/24619169
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
271.348
EAN
0013992345080
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Machined Window
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
598.22
Long Description
Thrust Roller Cylindrical Bearing; 18" Bore 1; 18-1/8" Bore 2; 30" Outside Diameter; 5-1/2" Height; Cylindrical Roller Bearing; Not Self Aligning; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision Class
Bore 1
18 Inch | 457.2 Millimeter
Height
5.5 Inch | 139.7 Millimeter
Bore 2
18.125 Inch | 460.375 Millimeter
Outside Diameter
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

