https://www.bdiexpress.com/medias/MFRTIMBRGXXX-CTRB-BRSS-CG-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxMnxpbWFnZS9qcGVnfGFHRmlMMmhsWWk4eE1EZ3lNVFEzTmprM05EWXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlExUlNRbDlDVWxOVFgwTkhYMVJRWHpNd01IZ3pNREF1YW5CbnwwMDlmN2NmM2YxMGQwMDJkZTA4ZWE0Y2FhZDE4MThlM2QxOWM5ZjMxMmE0NDhmODcxMzBhMmViNGI5NzdkNjI5
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-CTRB-BRSS-CG-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxMnxpbWFnZS9qcGVnfGFHRmlMMmhsWWk4eE1EZ3lNVFEzTmprM05EWXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlExUlNRbDlDVWxOVFgwTkhYMVJRWHpNd01IZ3pNREF1YW5CbnwwMDlmN2NmM2YxMGQwMDJkZTA4ZWE0Y2FhZDE4MThlM2QxOWM5ZjMxMmE0NDhmODcxMzBhMmViNGI5NzdkNjI5
TIMKEN
TIMKEN
200TP171
TIMKEN TIMKEN
Description
200TP171 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD
Thrust Roller Cylindrical Bearing; 20" Bore 1; 20-1/8" Bore 2; 28" Outside Diameter; 5-1/2" Height; Cylindrical Roller Bearing; Not Self Aligning; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision Class
Part #
200TP171
BDI #
1311830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/200TP171/p/1311830
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
180.897
EAN
0087796018082
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
398.81
Long Description
Thrust Roller Cylindrical Bearing; 20" Bore 1; 20-1/8" Bore 2; 28" Outside Diameter; 5-1/2" Height; Cylindrical Roller Bearing; Not Self Aligning; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision Class
Bore 1
20 Inch | 508 Millimeter
Bore 2
20.125 Inch | 511.175 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter
Height
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

