TIMKEN
TIMKEN
20TPS103
TIMKEN TIMKEN
Description
20TPS103 CYL ROLLER THRUST BEARING
Thrust Roller Cylindrical Bearing; 2" Bore 1; 2.062" Bore 2; 6.31" Outside Diameter; 1.81" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Part #
20TPS103
BDI #
17201202
Details
8573.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/20TPS103/p/17201202
Your Price
$ 8,573.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
5.434
EAN
0087796018112
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways and Aligning Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
11.4
Long Description
Thrust Roller Cylindrical Bearing; 2" Bore 1; 2.062" Bore 2; 6.31" Outside Diameter; 1.81" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Overall Height with Aligning Washer
1.81 Inch | 45.974 Millimeter
Height
0 Inch | 0 Millimeter
Bore 1
2 Inch | 50.8 Millimeter
Bore 2
2.062 Inch | 52.375 Millimeter
Outside Diameter
6.31 Inch | 160.274 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


