 https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-STL-EJ-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4MnxpbWFnZS9qcGVnfGFHWmlMMmcxTUM4eE1ESTBORGd6TnpJeE1qRTVNQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDFOVVRGOUZTbDh6TURCNE16QXdMbXB3Wnd8YWFhODc5ODUzYmMzMzZmOTU4YTI2OWMwMzk5YTRhMmEzZmYwOThkNjFkZTliNDIxODY0NzllZmQ0YjQ5NTg1MQ
                https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-STL-EJ-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4MnxpbWFnZS9qcGVnfGFHWmlMMmcxTUM4eE1ESTBORGd6TnpJeE1qRTVNQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDFOVVRGOUZTbDh6TURCNE16QXdMbXB3Wnd8YWFhODc5ODUzYmMzMzZmOTU4YTI2OWMwMzk5YTRhMmEzZmYwOThkNjFkZTliNDIxODY0NzllZmQ0YjQ5NTg1MQ
                 https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-STL-EJ-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4MnxpbWFnZS9qcGVnfGFHWmlMMmcxTUM4eE1ESTBORGd6TnpJeE1qRTVNQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDFOVVRGOUZTbDh6TURCNE16QXdMbXB3Wnd8YWFhODc5ODUzYmMzMzZmOTU4YTI2OWMwMzk5YTRhMmEzZmYwOThkNjFkZTliNDIxODY0NzllZmQ0YjQ5NTg1MQ
                https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-STL-EJ-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4MnxpbWFnZS9qcGVnfGFHWmlMMmcxTUM4eE1ESTBORGd6TnpJeE1qRTVNQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDFOVVRGOUZTbDh6TURCNE16QXdMbXB3Wnd8YWFhODc5ODUzYmMzMzZmOTU4YTI2OWMwMzk5YTRhMmEzZmYwOThkNjFkZTliNDIxODY0NzllZmQ0YjQ5NTg1MQ
                
					
						
									TIMKEN
								TIMKEN
							
						
					292/670EJ
				 
				TIMKEN TIMKEN
Description
						
                            
								292/670EJ ; THRUST SPHERICAL ROLLER BEARING ASSY
Thrust Roller Spherical Bearing; 670MM Bore 1; 772.922MM Bore 2; 900MM Outside Diameter; 140MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	292/670EJ
							BDI #
						
	                      	20352847
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/292-670EJ/p/20352847
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171507
					Weight / Kilogram
				223.88
					EAN
				0087796014701
					Product Group - BDI
				B04311
					Rolling Element
				
					Spherical Roller Bearing
			Self Aligning
				
					Yes
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Single Row | Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.30.00.40
			Noun
				
					Bearing
			Keyword 3
				
					Spherical
			Keyword String
				
					Thrust Roller Spherical
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					493.7
			Long Description
				
					Thrust Roller Spherical Bearing; 670MM Bore 1; 772.922MM Bore 2; 900MM Outside Diameter; 140MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Bore 1
				
					26.378 Inch | 670 Millimeter
			Height
				
					5.512 Inch | 140 Millimeter
			Bore 2
				
					30.43 Inch | 772.922 Millimeter
			Outside Diameter
				
					35.433 Inch | 900 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter