

FAG
FAG
29284-E1-MB
FAG FAG
Description
29284-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE
Thrust Roller Spherical Bearing; 420MM Bore 1; 489MM Bore 2; 580MM Outside Diameter; 95MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29284-E1-MB
BDI #
19408956
Details
37287.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29284-E1-MB/p/19408956
Your Price
$ 37,287.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
74.22
EAN
4012802189667
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
163.62709
Long Description
Thrust Roller Spherical Bearing; 420MM Bore 1; 489MM Bore 2; 580MM Outside Diameter; 95MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
3.74 Inch | 95 Millimeter
Outside Diameter
22.835 Inch | 580 Millimeter
Bore 1
16.535 Inch | 420 Millimeter
Bore 2
19.252 Inch | 489 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh