https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-EM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5MHxpbWFnZS9qcGVnfGFEVXhMMmd3TkM4eE1ESTBORGd6TmpneE9EazNOQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDBWTlh6TXdNSGd6TURBdWFuQm58MjgyZTY1ZmRjNGM3OGY5NzIwMTMyMjdlZDliYTc3MDM1NGMwYjNmOTA4ZDNlZjJkNzVmZWJkYjkyZGNiYWU5Zg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-EM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5MHxpbWFnZS9qcGVnfGFEVXhMMmd3TkM4eE1ESTBORGd6TmpneE9EazNOQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDBWTlh6TXdNSGd6TURBdWFuQm58MjgyZTY1ZmRjNGM3OGY5NzIwMTMyMjdlZDliYTc3MDM1NGMwYjNmOTA4ZDNlZjJkNzVmZWJkYjkyZGNiYWU5Zg
TIMKEN
TIMKEN
293/750EM
TIMKEN TIMKEN
Description
293/750EM ; THRUST SPHERICAL ROLLER BEARING ASSY
Thrust Roller Spherical Bearing; 750MM Bore 1; 883.92MM Bore 2; 1120MM Outside Diameter; 224MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
293/750EM
BDI #
20352851
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/293-750EM/p/20352851
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
699.546
EAN
0087796014718
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
1542.2
Long Description
Thrust Roller Spherical Bearing; 750MM Bore 1; 883.92MM Bore 2; 1120MM Outside Diameter; 224MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
8.819 Inch | 224 Millimeter
Bore 1
29.528 Inch | 750 Millimeter
Bore 2
34.8 Inch | 883.92 Millimeter
Outside Diameter
44.094 Inch | 1120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

