https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-29000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjd8aW1hZ2UvanBlZ3xhR0UzTDJnME55OHhNRGcyTURFNU1UYzNOamM1T0M5TlJsSk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZRbEpmTXpBd2VETXdNQzVxY0djfDkwMWEwMDRhOWYxZWMzM2ZkYTNhNTVlNDJmYmUxNzU2MGZmODBlZDg5ZWY3YTE0ZDg5NmQ2MzNiNDQ3ZjkyYjE
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-29000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjd8aW1hZ2UvanBlZ3xhR0UzTDJnME55OHhNRGcyTURFNU1UYzNOamM1T0M5TlJsSk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZRbEpmTXpBd2VETXdNQzVxY0djfDkwMWEwMDRhOWYxZWMzM2ZkYTNhNTVlNDJmYmUxNzU2MGZmODBlZDg5ZWY3YTE0ZDg5NmQ2MzNiNDQ3ZjkyYjE
NSK
NSK
29317M
NSK NSK
Description
29317M SPHERICAL ROLLER THRUST BEARING ; 85MM BOREX150MM ODX39MM W
Thrust Roller Spherical Bearing; 85MM Bore 1; 150MM Outside Diameter; 39MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29317M
BDI #
20400664
Details
2837.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29317M/p/20400664
Your Price
$ 2,837.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.87
EAN
0029176530425
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
6.32726
Long Description
Thrust Roller Spherical Bearing; 85MM Bore 1; 150MM Outside Diameter; 39MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
3.346 Inch | 85 Millimeter
Height
1.535 Inch | 39 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

