

NSK
NSK
29318M
NSK NSK
Description
29318M SPHERICAL ROLLER THRUST BEARING ; 90MM BOREX155MM ODX39MM W
Thrust Roller Spherical Bearing; 90MM Bore 1; 155MM Outside Diameter; 39MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29318M
BDI #
20400666
Details
2896.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29318M/p/20400666
Your Price
$ 2,896.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.08
EAN
0029176797743
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
6.61386
Long Description
Thrust Roller Spherical Bearing; 90MM Bore 1; 155MM Outside Diameter; 39MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
3.543 Inch | 90 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Height
1.535 Inch | 39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh