https://www.bdiexpress.com/medias/MFRTIMBRGXXX-STRBB-TSR-EJ-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1N3xpbWFnZS9qcGVnfGFEVm1MMmcxTmk4eE1EZ3lNVEkwTlRJM01qQTVOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxUlNRa0pmVkZOU1gwVktYMU5VVEY5RFIxOHpNREI0TXpBd0xtcHdad3wwMjg4ZTk5ZmYwZjUxOTk5YTc1ZThlMDA0NDRhYTQxY2E3MTY1ODM3Y2ZiMjVkZGI5NWVlMzdjMGEyODVkOWYy
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-STRBB-TSR-EJ-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1N3xpbWFnZS9qcGVnfGFEVm1MMmcxTmk4eE1EZ3lNVEkwTlRJM01qQTVOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxUlNRa0pmVkZOU1gwVktYMU5VVEY5RFIxOHpNREI0TXpBd0xtcHdad3wwMjg4ZTk5ZmYwZjUxOTk5YTc1ZThlMDA0NDRhYTQxY2E3MTY1ODM3Y2ZiMjVkZGI5NWVlMzdjMGEyODVkOWYy
TIMKEN
TIMKEN
29320EJ
TIMKEN TIMKEN
Description
29320EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Thrust Roller Spherical Bearing; 100MM Bore 1; 152.3MM Bore 2; 170MM Outside Diameter; 42MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29320EJ
BDI #
20352853
Details
2837.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29320EJ/p/20352853
Your Price
$ 2,837.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
3.493
EAN
0087796358140
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
7.7
Long Description
Thrust Roller Spherical Bearing; 100MM Bore 1; 152.3MM Bore 2; 170MM Outside Diameter; 42MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.654 Inch | 42 Millimeter
Bore 1
3.937 Inch | 100 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Bore 2
5.996 Inch | 152.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

